Check Availability
  • EMERSON 

    Low Voltage Thermostat, Stages Cool 1, Stages Heat 1

  • Item # 4UFV9
  • Mfr. Model # 1F80-0261
Low Voltage Thermostat, Stages Cool 1, Stages Heat 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Digital Programmable Thermostats

• Retain programmed information in the event of a power loss White color
Show More Close
 

Technical Specifications

Item # 4UFV9
Mfr. Model # 1F80-0261
UNSPSC #41112209
Catalog Page 3022
Shipping Weight 0.6 lbs
Country of Origin China *
Item Low Voltage Thermostat
Stages Heat 1
Stages Cool 1
Temp. Settings per Day 4
Programs per Week 5-1-1
Terminal Designations R, C, Y, W, G, O/B
WiFi Capability No
System Switching Heat-Cool-Off
Fan Switching Auto-On
Display Size 2 sq. in.
Display Type Backlit
Display Color Blue
Key Pad Lockout No
Programmable Fan No
Automatic Changeover No
Humidification Control No
Dehumidification Control No
Remote Sensing Capability No
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting No
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible Yes
Mounting Type Horizontal
Height 3-3/4"
Width 4-3/4"
Depth 1-1/2"
Color White
Control Range 45 Degrees to 90 Degrees F
Features Blue Screen
For Use With Heating and Cooling, Single Stage Gas, Oil, Electric, Single Stage Heat Pump, Millivolt
Includes 2 AA Batteries
* This product's country of origin is subject to change

Compliance and Restrictions