Check Availability
  • EMERSON 

    Low Voltage Thermostat, Stages Cool 2, Stages Heat 2

  • Item # 42PD16
  • Mfr. Model # 1F85U-22PR
Low Voltage Thermostat, Stages Cool 2, Stages Heat 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42PD16
Mfr. Model # 1F85U-22PR
UNSPSC #41112209
Catalog Page 3022
Shipping Weight 0.62 lbs
Country of Origin Mexico *
Item Low Voltage Thermostat
Stages Heat 2
Stages Cool 2
Temp. Settings per Day 4
Programs per Week 7
Terminal Designations RC, RH, C, W/E, W2, Y, Y2, O/B/6, G, L
WiFi Capability No
System Switching Auto-Heat-Cool-Off
Fan Switching Auto-On
Display Size 4.81 sq. in.
Display Type LCD, Backlit
Display Color Gray
Key Pad Lockout Yes
Programmable Fan No
Automatic Changeover Yes
Humidification Control No
Dehumidification Control No
Remote Sensing Capability No
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting Yes
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Battery
Voltage 24VAC
750mV Compatible Yes
Mounting Type Horizontal
Mounting Location Wall
Height 3-3/4"
Width 6"
Depth 1-1/8"
Color Gray
Control Range 45 Degrees to 99 Degrees
Features High Contrast Display
For Use With Heating and Cooling
Agency Compliance Energy Aware
Green Certification or Other Recognition Energy Aware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Energy Aware.