Check Availability
  • EMERSON 

    Low Voltage Thermostat, Stages Cool 2, Stages Heat 3

  • Item # 1MBD7
  • Mfr. Model # 1F95-1277
Low Voltage Thermostat, Stages Cool 2, Stages Heat 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MBD7
Mfr. Model # 1F95-1277
UNSPSC #41112209
Catalog Page 3020
Shipping Weight 1.01 lbs
Country of Origin China *
Item Low Voltage Thermostat
Stages Heat 3
Stages Cool 2
Temp. Settings per Day 4, 2, 0
Programs per Week 7, 5-1-1, or Nonprogrammable
Terminal Designations RH, RC, C, Y, Y2, W/E, W2, G, O/B, L, 6, +, S-
WiFi Capability No
System Switching Auto-Heat-Cool-Off-Emergency
Fan Switching Auto-On-Program-Circulate
Display Size 12 sq. in.
Display Type Backlit
Display Color Blue
Key Pad Lockout Yes
Programmable Fan Yes
Automatic Changeover Yes
Humidification Control No
Dehumidification Control No
Remote Sensing Capability Yes
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator No
Temperature Limiting Yes
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible Yes
Mounting Type Horizontal
Height 4-5/8"
Width 5-15/16"
Depth 1-1/4"
Color White
Control Range 45 Degrees to 99 Degrees F
Features Audible Feedback, Selectable High/Low Temp Limits, Key Pad Programming
For Use With Heat, Cool, and Heat Pump Systems, (3) Wire Zone Valve
Includes 2 AA Batteries
Green Environmental Attribute Thermostat has Programmable Feature to Reduce Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions