Check Availability
  • EMERSON 

    Low V Mechanical Tstat,50 to 90F,White

  • Item # 3MU96
  • Mfr. Model # 1C20-101
Low V Mechanical Tstat,50 to 90F,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3MU96
Mfr. Model # 1C20-101
UNSPSC #41112209
Catalog Page 3023
Shipping Weight 0.3 lbs
Country of Origin China *
Item Low Voltage Thermostat
Terminal Designations R, W
System Switching No
Fan Switching No
Automatic Changeover No
Dual Transformer Compatible No
Power Method Hardwired
Voltage 24VAC
750mV Compatible Yes
Mounting Vertical
Height 3-3/4"
Width 2-7/8"
Depth 1-1/2"
Color White
Control Range 50 Degrees to 90 Degrees F
Features Mercury Free
For Use With Gas, Oil
* This product's country of origin is subject to change

Compliance and Restrictions