Check Availability
  • EMD 

    Trimethylpentane, 4L

  • Item # 20KN60
  • Mfr. Model # EMD TX1389-1
Trimethylpentane, 4L
Qty
  • Web Price
    $298.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Chemical test strip provides easy testing.
Show More Close
 

Technical Specifications

Item # 20KN60
Mfr. Model # EMD TX1389-1
UNSPSC #12191602
Shipping Weight 55.0 lbs
Country of Origin USA *
Item Trimethylpentane
Concentration 100%
CAS Number 540-84-1
Molecular Weight 114.23
Chemical Formula C8H18
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 4L
Chemical Family Type Solvents
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.