Check Availability
  • EMD 

    Nitric Acid, 500mL

  • Item # 20KN27
  • Mfr. Model # EMD NX0407-1
Nitric Acid, 500mL
Qty
  • Web Price
    $135.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Chemical test strip provides easy testing.
Show More Close
 

Technical Specifications

Item # 20KN27
Mfr. Model # EMD NX0407-1
UNSPSC #12352106
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Nitric Acid
Concentration 70%
CAS Number 7697-37-2
Molecular Weight 63.01
Chemical Formula HNO3
Chemical Container Material Coated Glass
Chemical Container Type Bottle
Chemical Container Size 500mL
Chemical Family Type Acids
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.