Check Availability
  • EMD 

    Methanol, 20L

  • Item # 20KN25
  • Mfr. Model # EMD MX0490-3
Methanol, 20L
Qty
  • Web Price
    $387.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Product Details

Chemical test strip provides easy testing.
Show More Close
 

Technical Specifications

Item # 20KN25
Mfr. Model # EMD MX0490-3
UNSPSC #12191602
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Methanol
Concentration 100%
CAS Number 67-56-1
Molecular Weight 32.04
Chemical Formula CH4O
Chemical Container Material Metal
Chemical Container Type Box
Chemical Container Size 20L
Chemical Family Type Solvents
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov