Check Availability
  • EM&S 

    1/85 HP Unit Bearing Motor, Shaded Pole, 1550 Nameplate RPM,115 Voltage, Frame Non-Standard

  • Item # 5YJN9
  • Mfr. Model # SPFBE91H
1/85 HP Unit Bearing Motor, Shaded Pole, 1550 Nameplate RPM,115 Voltage, Frame Non-Standard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This EM & S original OEM replacement unit bearing motor features precision-machined housing with positive-flow lubrication and a preoiled felt wick for extended use with no reoiling. Suitable for use in commercial and industrial HVAC and refrigeration equipment, and other applications with 6" to 12" fan blades.

Note: For evaporator-duty only.
Show More Close
 

Technical Specifications

Item # 5YJN9
Mfr. Model # SPFBE91H
UNSPSC #26101602
Catalog Page 38
Shipping Weight 3.05 lbs
Country of Origin USA *
Item Unit Bearing Motor
Motor Application HVAC/R
Motor Sub Application Refrigerator/Freezer
Motor Design Shaded Pole
Motor Enclosure Design Totally Enclosed Air-Over
HP 1/85
Nameplate RPM 1550
Frame Non-Standard
Voltage 115
Hz 60
Phase 1
Full Load Amps 0.60
Output Watts 9
Motor Mounting Type Rear/Foot
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.00
Motor Bearings Unit
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CWLE
Length Less Shaft 3"
Overall Length 3-3/8"
Motor Shaft Design Threaded
Shaft Dia. 1/4"
Shaft Length 3/8"
Body Dia. 3-1/2"
Motor Mounting Position All Angle
Bolt Circle Dia. 2-13/16"
RPM Range 1501-1600
Cord Length 12-1/2"
Plug Type Round 2 Pin
Includes Speed Nut, Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.