Check Availability
  • Unit Bearing Motors
  • EM&S 

    Shaded Pole Unit Bearing Motor, 15 Output Watts, 1500 Nameplate RPM, 115 Voltage

  • Item # 5M067
  • Mfr. Model # ESP-L15EMJR1B1
Shaded Pole Unit Bearing Motor, 15 Output Watts, 1500 Nameplate RPM, 115 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

OEM replacement motors for beverage dispensers manufactured by Cornelius, Lancer, Alco, Wilshire, Booth, K-Way, Multiplex, and Manitowoc beverage. Cast-iron construction with machined 400 Series stainless steel shaft. Eleven #8-36 mounting screws included.
Show More Close
 

Technical Specifications

Item # 5M067
Mfr. Model # ESP-L15EMJR1B1
UNSPSC #26101602
Catalog Page 61
Shipping Weight 4.6 lbs
Country of Origin USA *
Item Unit Bearing Motor
Motor Application HVAC/R
Motor Sub Application Refrigerator/Freezer
Motor Design Shaded Pole
Motor Enclosure Design Totally Enclosed Air-Over
HP 1/50
Nameplate RPM 1500
Frame Non-Standard
Voltage 115
Hz 60/50
Phase 1
Full Load Amps 0.60
Output Watts 15
Motor Mounting Type Rear/Double Foot
Motor Thermal Protection Auto
Ins. Class A
Motor Service Factor 1.00
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CCWSE
Length Less Shaft 3-9/16"
Motor Shaft Design Threaded
Shaft Dia. 5/16"
Shaft Length 7"
Body Dia. 3-7/8"
Motor Mounting Position All Angle
Cord Length 22"
Plug Type Round 2 Pin
Standards UL Recognized, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.