Check Availability
  • EM&S 

    1/47 HP Unit Bearing Motor, Shaded Pole, 1500 Nameplate RPM,230 Voltage, Frame Non-Standard

  • Item # 4M154
  • Mfr. Model # ESP-L16EM2
1/47 HP Unit Bearing Motor, Shaded Pole, 1500 Nameplate RPM,230 Voltage, Frame Non-Standard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This original OEM replacement motor features precision-machined housing with positive-flow lubrication and a preoiled felt wick for extended use with no reoiling. It is suitable for use in commercial and industrial HVAC and refrigeration equipment, and other applications with 6" to 12" fan blades.
Show More Close
 

Technical Specifications

Item # 4M154
Mfr. Model # ESP-L16EM2
UNSPSC #26101602
Catalog Page 38
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Unit Bearing Motor
Motor Application HVAC/R
Motor Sub Application Refrigerator/Freezer
Motor Design Shaded Pole
Motor Enclosure Design Totally Enclosed Air-Over
HP 1/47
Nameplate RPM 1500
Frame Non-Standard
Voltage 230
Hz 60
Phase 1
Full Load Amps 0.40
Output Watts 16
Motor Mounting Type Rear/Foot
Motor Thermal Protection Auto
Ins. Class A
Motor Service Factor 1.00
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CWLE
Length Less Shaft 3-1/2"
Overall Length 4"
Shaft Length 1/2"
Body Dia. 3-7/8"
Motor Mounting Position All Angle
RPM Range 1401-1500
Cord Length 22"
Plug Type Round 2 Pin
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.