Check Availability
1/46 HP Unit Bearing Motor, ECM, 1850 Nameplate RPM,115 Voltage, Frame Non-Standard
  • EM&S 

    1/46 HP Unit Bearing Motor, ECM, 1850 Nameplate RPM,115 Voltage, Frame Non-Standard

  • Item # 23TM12
  • Mfr. Model # UTBCF1851E6VH2
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 23TM12
Mfr. Model # UTBCF1851E6VH2
UNSPSC #26101602
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Unit Bearing Motor
Motor Application HVAC/R
Motor Sub Application Refrigerator/Freezer
Motor Design ECM
Motor Enclosure Design Totally Enclosed Air-Over
HP 1/46
Nameplate RPM 1850
Frame Non-Standard
Voltage 115
Hz 60
Phase 1
Full Load Amps 0.40
Output Watts 16
Motor Mounting Type Rear/Foot
Motor Thermal Protection Auto
Ins. Class B
Motor Bearings Unit
Motor Frame Material Cast Iron
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CWLE
Length Less Shaft 3-1/2"
Overall Length 3.6"
Motor Shaft Design Threaded
Shaft Dia. 1/4"
Shaft Length 1.4"
Body Dia. 3-7/16"
Motor Mounting Position All Angle
Bolt Circle Dia. 2.81"
Ring Dia. 2.81"
RPM Range 1801-3000
Cord Length 15"
Plug Type Round 2 Pin
Includes (4) #8-36 Screws, Fan Silencer and Speed Nut
Standards UL/CUL

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms