Check Availability
  • ELVEX 

    Ear Plugs, Corded, 25dB, PK100

  • Item # 3NHN3
  • Mfr. Model # EP-411
Ear Plugs, Corded, 25dB, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3NHN3
Mfr. Model # EP-411
UNSPSC #46181901
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Reusable
Noise Reduction Rating NRR 25dB
Insertion Method Push-In
Metal Detectable No
Ear Plug Color Blue
Ear Plug Material Rubber Vinyl
Ear Plug Shape Flanged
Ear Plug Size Universal
Cord Options Corded
Band Color - Hearing Protection Blue
Band Material - Hearing Protection Fabric
Cord Color Blue
Cord Material - Hearing Protection Fabric
Pairs Per Package 100
Ear Plug Packaging Bulk Bag, Unwrapped
Series Quattro(TM)
Standards ANSI
* This product's country of origin is subject to change

Welcome Sign In