Check Availability
  • ELMER'S 

    Glue, 7.63 oz. Bottle, White, 1 EA

  • Item # 6HCH7
  • Mfr. Model # EPIE1324
Glue, 7.63 oz. Bottle, White, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HCH7
Mfr. Model # EPIE1324
UNSPSC #31201610
Catalog Page 1361
Shipping Weight 0.59 lbs
Country of Origin USA *
Item Glue
Glue Purpose All Purpose
Materials Bonded Cardboard, Cloth, Leather, Paper, Wood
Characteristics Washable, Dries Clear
Container Type - Adhesives Bottle
Container Size - Adhesives 7.63 oz.
Begins to Harden - Adhesives 30 to 60 sec.
Adhesive Color White
Length (In.) 7-1/8
Glue Stick Capacity 7-1/8"
Temp. Range 60 Degrees to 75 Degrees F
Uses Cardboard, Cloth, Leather, Papers, Wood
Application Multi-Purpose
* This product's country of origin is subject to change

Compliance and Restrictions