Check Availability
  • ELMER'S 

    Glue, 0.88 oz. Stick, White, 12 PK

  • Item # 6HCH6
  • Mfr. Model # EPIE532
Glue, 0.88 oz. Stick, White, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HCH6
Mfr. Model # EPIE532
UNSPSC #31201610
Catalog Page 1361
Shipping Weight 1.326 lbs
Country of Origin China *
Item Glue
Glue Purpose All Purpose
Materials Bonded Cardboard, Paper, Wood
Characteristics Washable, Dries Clear, Extra Strength
Container Type - Adhesives Stick
Container Size - Adhesives 0.88 oz.
Begins to Harden - Adhesives 30 to 60 sec.
Adhesive Color White
Length (In.) 8-3/4
Glue Stick Capacity 8-3/4"
Temp. Range 60 Degrees to 75 Degrees F
Uses Applying Labels, Mounting Pictures Or Charts On Presentation Boards, Sealing Envelopes
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions