Check Availability
  • ELKHART BRASS 

    Wye Ball Valve, 1-1/2 FNST, (2) 3/4 M GHT

  • Item # 15Z072
  • Mfr. Model # B-100-SA
Wye Ball Valve, 1-1/2 FNST, (2) 3/4 M GHT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Divides single flow to double flow, is field-serviceable and can be rebuilt for longer service. Has self-adjusting polyethylene seats and swivel inlets.
Show More Close
 

Technical Specifications

Item # 15Z072
Mfr. Model # B-100-SA
UNSPSC #40141726
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Fire Hose Ball Valve
Body Style Wye
Inlet Type FNST
Outlet Type Male GHT x Male GHT
Inlet Size 1-1/2"
Outlet Size 3/4" x 3/4"
Handle Type Lever
Handle Material Elk-O-Lite(R)
Body Material Elk-O-Lite(R)
Ball Material Acetal
Finish Red Urethane Enamel
Max. Pressure 300 psi
Overall Length 5-1/2"
Seal Material UHMWPE (Ultra High Molecular Weight Polyethylene)
Seat Material Polyethylene
Shaft Material Aluminum
Valve Structure 1-Piece
Application Divides Single Flow to Double Flow
* This product's country of origin is subject to change

Compliance and Restrictions