Check Availability
Wye Water Thief Valve,  Inlet Size 2-1/2" FNST
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Allows hose lines to extend from a main supply line. Flow-through outlet has acetal ball with adjustable neoprene seat and metal twist-lock handles. Outlets have self-adjusting polyethylene seats and flexible urethane handles.
Show More Close
 

Technical Specifications

Item # 15Z080
Mfr. Model # BG-104-A
UNSPSC #40141726
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Water Thief Valve
Body Style Wye
Inlet Type FNST
Outlet Type MNST x MNST x MNST
Inlet Size 2-1/2"
Outlet Size 1-1/2" x 1-1/2" x 2-1/2"
Handle Type Lever
Handle Material Aluminum
Body Material Elk-O-Lite(R)
Ball Material Acetal
Finish Red Urethane Enamel
Max. Pressure 200 psi
Overall Length 10-1/2"
Seal Material UHMWPE (Ultra High Molecular Weight Polyethylene)
Seat Material Polyethylene
Shaft Material Stainless Steel
Valve Structure 1-Piece
Application For Extending Attack Lines
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In