Siamese Ball Valve

ELKHART BRASS

Siamese Ball Valve

Technical Specs
Item Siamese Ball Valve
Body Style Wye
Inlet Type FNST x FNST
Outlet Type FNST
Inlet Size 2-1/2"
Handle Type Positive Twist Lock
Handle Material Elk-O-Lite(R)
Body Material Elk-O-Lite(R)

Show More Technical Specs Show Less Technical Specs

2 Products

Show All Selected Filters Show Less Selected Filters
Image Item # Outlet Size
Ball Valve, (2) 2-1/2 In FNST, 2-1/2 FNST 15Z08115Z081 2-1/2" 
Web Price
$1,954.94 / each
Ball Valve, (2) 2-1/2 In FNST, 6 In FNST 15Z08215Z082 6" 
Web Price
$2,469.94 / each