Check Availability
  • ELKHART BRASS 

    Monitor, 3" 150 lb. ANSI Flange Mounting, Tiller Control, 3" Flange Inlet, 2-1/2" M NHT Outlet

  • Item # 15Z203
  • Mfr. Model # 8593
Monitor, 3" 150 lb. ANSI Flange Mounting, Tiller Control, 3" Flange Inlet, 2-1/2" M NHT Outlet Monitor,1250 gpm, Tiller Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

At less than 15" wide, with just 16" of clearance, the copperhead monitor is ideal for tight spaces. It features continuous 360° rotation. All surfaces are sealed against moisture, sand, and particle penetration. The brass construction helps resist corrosion, and is suitable for use with both industrial and seawater incident response. It features a Unibody valve with a stainless steel, 1⁄4-turn, full-flow ball. Single-bolt changeout rotates valve handle position in 45° increments.
Show More Close
 

Technical Specifications

Item # 15Z203
Mfr. Model # 8593
UNSPSC #40141726
Shipping Weight 66.8 lbs
Country of Origin USA *
Item Monitor
Mounting 3" 150 lb. ANSI Flange
Inlet 3" Flange
Outlet 2-1/2" M NHT
Control Tiller
Max. Flow 1250 gpm
Waterway 2-1/2"
Vertical Travel V-45 Degrees to +90 Degrees (135 Degrees )/V-49 Degrees to +86 Degrees (135 Degrees )
Horizontal Travel 360 Degrees
Material Brass
Finish Red Urethane
Height 18.72"
Width 14.61"
Length 21.21"
Pivot Height 14.67"
Max. Pressure 200 psi
Friction Loss 16 psi at 1250 gpm/ 12 psi at 1000 gpm
Includes Sealed Bearings
Standards FM, CE
* This product's country of origin is subject to change

Compliance and Restrictions