Check Availability
  • ELKHART BRASS 

    Fire Hose Rocker Lug Swivel Adapter, Swivel Adapters Fittings Sub-Category, FNST x FNST Connection T

  • Item # 15Z145
  • Mfr. Model # F-327
Fire Hose Rocker Lug Swivel Adapter, Swivel Adapters Fittings Sub-Category, FNST x FNST Connection T
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides a connection between hoses, hydrants, and pipes.
Show More Close
 

Technical Specifications

Item # 15Z145
Mfr. Model # F-327
UNSPSC #46191603
Catalog Page 2759
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Fire Hose Rocker Lug Swivel Adapter
Basic Connection Type Double Female Swivel
Connection Type FNST x FNST
Size 2-1/2" x 2-1/2"
Body Material Rough Brass
* This product's country of origin is subject to change

Compliance and Restrictions