Check Availability
  • ELKHART BRASS 

    Fire Hose Rocker Lug Swivel Adapter, Swivel Adapters Fittings Sub-Category, NPSH Female x FNST Conne

  • Item # 15Z143
  • Mfr. Model # F-327
Fire Hose Rocker Lug Swivel Adapter, Swivel Adapters Fittings Sub-Category, NPSH Female x FNST Conne
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides a connection between hoses, hydrants, and pipes.
Show More Close
 

Technical Specifications

Item # 15Z143
Mfr. Model # F-327
UNSPSC #46191603
Catalog Page 2759
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Fire Hose Rocker Lug Swivel Adapter
Basic Connection Type Double Female Swivel
Connection Type NPSH Female x FNST
Size 1-1/2" x 1-1/2"
Body Material Rough Brass
* This product's country of origin is subject to change

Compliance and Restrictions