Check Availability
  • ELKHART BRASS 

    Fire Hose Pin Lug Adapter, Nonswivel Adapters Fittings Sub-Category, NPSH Female x MNST Connection T

  • Item # 15Z131
  • Mfr. Model # A-327
Fire Hose Pin Lug Adapter, Nonswivel Adapters Fittings Sub-Category, NPSH Female x MNST Connection T
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides a connection between hoses, hydrants, and pipes.
Show More Close
 

Technical Specifications

Item # 15Z131
Mfr. Model # A-327
UNSPSC #46191603
Catalog Page 2759
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Fire Hose Pin Lug Adapter
Basic Connection Type Female x Male
Connection Type NPSH Female x MNST
Size 2-1/2" x 1-1/2"
Body Material Rough Brass
* This product's country of origin is subject to change

Compliance and Restrictions