Check Availability
  • ELKHART BRASS 

    Ball Valve, 2-1/2 In FNST, 2-1/2 In MNST

  • Item # 15Z079
  • Mfr. Model # B-96A
Ball Valve, 2-1/2 In FNST, 2-1/2 In MNST
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjustable, PTFE-impregnated neoprene seat.
Show More Close
 

Technical Specifications

Item # 15Z079
Mfr. Model # B-96A
UNSPSC #40141726
Shipping Weight 6.25 lbs
Country of Origin USA *
Item Fire Hydrant Ball Valve
Body Style Inline
Inlet Type FNST
Outlet Type MNST
Inlet Size 2-1/2"
Outlet Size 2-1/2"
Handle Type Positive Twist Lock
Handle Material Elk-O-Lite(R)
Body Material Elk-O-Lite(R)
Ball Material Aluminum
Finish Red Urethane Enamel
Max. Pressure 200 psi
Overall Length 6-1/4"
Seal Material Neoprene
Seat Material Neoprene
Shaft Material Stainless Steel
Valve Structure 1-Piece
Application For Fire Hydrants
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In