Check Availability
  • ELKAY 

    Wall-Mount Utility Sink, 1 Bowl, Stainless Steel, 49-1/2"L x 24"W x 10"H

  • Item # 52JY87
  • Mfr. Model # ESS4924RKC
Wall-Mount Utility Sink, 1 Bowl,  Stainless Steel, 49-1/2"L x 24"W x 10"H Utility Sink,SS,10" H,49-1/2" L,24" W Utility Sink,SS,10" H,49-1/2" L,24" W Utility Sink,SS,10" H,49-1/2" L,24" W
Qty
  • Web Price
    $5,706.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Elkay® Wall Hung Service Sink Kit has a right-hand 30” drainboard to hold drying dishes and permits excess water to flow into sink. This helps prevent water from pooling and potentially causing bacteria to accumulate. Furthermore, it has an 8” high, full-length backsplash with 45° sloped top to help prevent wall moisture damage and staining. The utility sink has ¼” coved corners, 1½” rolled rims, and a 3½” center drain opening. The type 304 stainless steel helps provide lasting durability while the satin finish provides an attractive look. In addition, the sink is easy to clean and sanitize. The kit includes 1 sink, 1 knee control, 1 spout, 1 grid drain, 1 wall hanger, and stainless steel support brackets for installation. Suitable for utility/service applications.
Show More Close
 

Technical Specifications

Item # 52JY87
Mfr. Model # ESS4924RKC
UNSPSC #30181504
Shipping Weight 82.0 lbs
Country of Origin Belgium *
Item Utility Sink
With Faucet / Without Faucet With Faucet
Material Stainless Steel
Mounting Type Wall
Color Stainless Steel
Overall Length 49-1/2"
Overall Width 24"
Overall Height 10"
Bowl Shape Square
No. of Bowls 1
Bowl Size 18" x 20-1/2" x 10"
Bowl Depth 10"
Drain Opening 3-1/2"
Number of Holes 1
Back Splash No
Back Splash Height 8"
Side Splash No
Gauge 14
Includes Drain, Faucet
Manufacturers Warranty Length 5 yr.
Standards ASME A112.19.3/CSA B45.4, Buy American Act
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms