Check Availability
  • ELKAY 

    Stainless Steel Scullery Sink, Without Faucet, 18 Gauge, Floor Mounting Type

  • Item # 11U313
  • Mfr. Model # E1C24X24-L-24X
  • (1)
Stainless Steel Scullery Sink, Without Faucet, 18 Gauge, Floor Mounting Type
Qty
  • Web Price
    $934.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Elkay's Economy Series line of commercial sinks are built to meet your every food service, hospitality, and commercial business need. This series is perfect for all of your dishwashing tasks. Drainboard is die-stamped to ensure positive drainage. Built from high quality 300 series stainless steel and certified for all food service use by the NSF, the Economy sink is made to last
Show More Close
 

Technical Specifications

Item # 11U313
Mfr. Model # E1C24X24-L-24X
UNSPSC #30181504
Catalog Page 2722
Shipping Weight 118.0 lbs
Country of Origin China *
Item Scullery Sink
With Faucet / Without Faucet Without Faucet
Body Material Stainless Steel
Gauge 18
Mounting Type Floor
Overall Length 50-1/2"
Overall Width 29-3/4"
Overall Height 45-3/4"
Number of Stations 1
Bowl Size 24" x 24"
Bowl Depth 12"
Back Splash Yes
Back Splash Height 9"
Side Splash No
Faucet Operation Not Applicable
Drain Opening 3-1/2"
Faucet Mounting Centers 8"
Faucet Hole Dia. 1-1/8"
Number of Holes 2
Includes 3-1/2" dia. Drain, Basket Strainer; Stainless Steel Legs with Adjustable Feet
Manufacturers Warranty Length 5 yr. Limited
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms