Check Availability
  • ELKAY 

    Stainless Steel Scullery Sink, Without Faucet, 16 Gauge, Floor Mounting Type

  • Item # 11U297
  • Mfr. Model # RNSF8118LR2
Stainless Steel Scullery Sink, Without Faucet, 16 Gauge, Floor Mounting Type Scullery Sink,Without Faucet,57 In. L
Qty
  • Web Price
    $2,670.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Elkay® Rigidbilt® Floor Mount, Single Compartment Scullery Sink has drainboards that are steel channel-reinforced with a conical-shaped pitch for drainage. This helps avoid water from pooling and potentially causing bacteria to accumulate. The sink has an 8" high full-length backsplash to help prevent wall moisture damage and staining. There is a 45° sloped top to help resist dirt and grime. In addition, the 2” thick backsplash helps accommodate plumbing behind the sink. The large sink compartment is pitched to drain and has a 3½” center drain opening. Seamless drawn 3½” radius coved corners help offer better cleanability and sanitation. The type 304 stainless steel helps provide lasting durability while the satin finish delivers an attractive look. The sink has four 1⅝” tubular legs with up to 1” adjustable, bullet-shaped stainless steel feet to help balance installations on uneven floors. Furthermore, there are cross-brace supports for enhanced sturdiness. Suitable for a variety of food service and general commercial applications.
Show More Close
 

Technical Specifications

Item # 11U297
Mfr. Model # RNSF8118LR2
UNSPSC #30181504
Catalog Page 2722
Shipping Weight 127.0 lbs
Country of Origin USA *
Item Scullery Sink
With Faucet / Without Faucet Without Faucet
Body Material Stainless Steel
Gauge 16
Mounting Type Floor
Overall Length 27"
Overall Width 29-3/4"
Overall Height 42-1/4"
Number of Stations 1
Bowl Size 18" x 24"
Bowl Depth 12-3/4"
Back Splash Yes
Back Splash Height 8"
Side Splash No
Faucet Operation Not Applicable
Drain Opening 3-1/2"
Faucet Hole Dia. 1-1/2"
Number of Holes 2
Includes Stainless Steel Legs with Cross Braces, Adjustable Feet
Manufacturers Warranty Length 5 yr. Limited
Standards NSF 2
Compliance Buy American Act, ASME A112.19.3/CSA B45.4, NSF 2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms