Check Availability
  • ELKAY 

    Stainless Steel Scullery Sink, Without Faucet, 16 Gauge, Floor Mounting Type

  • Item # 11U296
  • Mfr. Model # RNSF81182
Stainless Steel Scullery Sink, Without Faucet, 16 Gauge, Floor Mounting Type Scullery Sink,Without Faucet,27 In. L Scullery Sink,Without Faucet,27 In. L
Qty
  • Web Price
    $1,811.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rigidbuilt NSF scullery sink features backsplash with 45° sloped top and 1-1/2" inward sloping top channel rims. Exposed surfaces have a satin finish. Include stainless steel legs with cross braces and adjustable feet. NSF Listed. Faucets not included.
Show More Close
 

Technical Specifications

Item # 11U296
Mfr. Model # RNSF81182
UNSPSC #30181504
Catalog Page 2722
Shipping Weight 89.0 lbs
Country of Origin USA *
Item Scullery Sink
With Faucet / Without Faucet Without Faucet
Body Material Stainless Steel
Gauge 16
Mounting Type Floor
Overall Length 27"
Overall Width 29-3/4"
Overall Height 42-1/4"
Number of Stations 1
Bowl Size 18" x 24"
Bowl Depth 12-3/4"
Back Splash Yes
Back Splash Height 8"
Side Splash No
Faucet Operation Not Applicable
Drain Opening 3-1/2"
Faucet Mounting Centers 8"
Faucet Hole Dia. 1-1/2"
Number of Holes 2
Includes Stainless Steel Legs with Cross Braces, Adjustable Feet
Manufacturers Warranty Length 5 yr. Limited
Standards NSF 2
Compliance Buy American Act, ASME A112.19.3/CSA B45.4, NSF 2
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms