Check Availability
  • ELKAY 

    Stainless Steel Scullery Sink, Without Faucet, 14 Gauge, Floor Mounting Type

  • Item # 11U286
  • Mfr. Model # WNSF81242
Stainless Steel Scullery Sink, Without Faucet, 14 Gauge, Floor Mounting Type Scullery Sink,Without Faucet,27 In. L
Qty
  • Web Price
    $2,201.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Institutional Stainless Steel Scullery Sink is constructed from 304 stainless steel. Features stainless steel legs with adjustable feet. Interior surfaces have a polished, nonporous finish. Exposed exterior surfaces have a brush finish. Faucets not included.
Show More Close
 

Technical Specifications

Item # 11U286
Mfr. Model # WNSF81242
UNSPSC #30181504
Catalog Page 2722
Shipping Weight 90.0 lbs
Country of Origin Belgium *
Item Scullery Sink
With Faucet / Without Faucet Without Faucet
Body Material Stainless Steel
Gauge 14
Mounting Type Floor
Overall Length 27"
Overall Width 27-1/2"
Overall Height 44"
Number of Stations 1
Bowl Size 24" x 24"
Bowl Depth 14"
Back Splash Yes
Back Splash Height 8"
Side Splash No
Faucet Operation Not Applicable
Drain Opening 3-1/2"
Faucet Mounting Centers 8"
Faucet Hole Dia. 1-1/2"
Number of Holes 2
Includes Mfr No. LK251 (4 each) stainless steel legs with adjustable feet
Manufacturers Warranty Length 5 yr. Limited
Standards NSF 2
Compliance BUY AMERICAN ACT, ASME A112.19.3/CSA B45.4, NSF 2
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms