Check Availability
  • ELKAY 

    Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Stainless Steel

  • Item # 52JY59
  • Mfr. Model # CHSP1716LRSC
Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Stainless Steel Hand Sink,13" H,12" x 9-1/4" Bowl Hand Sink,13" H,12" x 9-1/4" Bowl Hand Sink,13" H,12" x 9-1/4" Bowl Hand Sink,13" H,12" x 9-1/4" Bowl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Elkay® Single Bowl Wall Hung Hand Wash Sink Kit includes the installation items needed to be up and running quickly. The sink has a stainless steel pedestal with foot pedals for easy, sanitary use. It is 7" high and has a full-length backsplash with a 45° angle sloped top. The sink has 1¾” radius coved corners, a 2” center drain opening, and stands 36” floor to rim. The type 304 stainless steel basin helps provide lasting durability while the brushed finish provides an attractive look. The sink is easy to clean and sanitize. Kit includes 1 sink, 1 foot control, 1 spout, 1 grid drain fitting, and 1 P-trap. Suitable for hand washing.
Show More Close
 

Technical Specifications

Item # 52JY59
Mfr. Model # CHSP1716LRSC
UNSPSC #30181504
Shipping Weight 51.7 lbs
Country of Origin China *
Item Hand Sink
With Faucet / Without Faucet With Faucet
Body Material Stainless Steel
Mounting Type Wall
Color Stainless Steel
Overall Length 16-3/4"
Overall Width 15-1/2"
Overall Height 13"
Bowl Size 12" x 9-1/4"
Bowl Depth 6"
ADA Compliant No
Back Splash Yes
Bowl Shape Rectangle
Back Splash Height 7"
Side Splash Yes
Faucet Operation Foot Pedal
Number of Stations 1
Drain Opening 2-3/16"
Gauge 14
Faucet Mounting Centers Center Hole Only
Faucet Hole Dia. 1-1/4"
Number of Holes 1
Includes Faucet, Foot Control, Pedestal
Manufacturers Warranty Length 5 yr.
Flow Rate 2.2 gpm
Standards ASME A112.19.3/CSA B45.4, NSF 2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms