Check Availability
  • ELKAY 

    Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Stainless Steel

  • Item # 52JY54
  • Mfr. Model # CHS1716LRSC
Stainless Steel Hand Sink, With Faucet, Wall Mounting Type, Stainless Steel Hand Sink,13" H,12" x 9-1/4" Bowl Hand Sink,13" H,12" x 9-1/4" Bowl Hand Sink,13" H,12" x 9-1/4" Bowl Hand Sink,13" H,12" x 9-1/4" Bowl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Elkay® Single Bowl Wall Hung Hand Wash Sink is 7" high and has a full-length backsplash with a 45° angle sloped top to help prevent wall moisture damage and staining. It has 1¾” radius coved corners with a 2” center drain opening. The type 304 stainless steel helps provide lasting durability while the brushed finish provides an attractive look. The sink is easy to clean and sanitize. Kit includes sink, faucet, drain fitting, P-trap, hanger, and integral stainless steel support brackets. Suitable for hand washing.
Show More Close
 

Technical Specifications

Item # 52JY54
Mfr. Model # CHS1716LRSC
UNSPSC #30181504
Shipping Weight 23.3 lbs
Country of Origin China *
Item Hand Sink
With Faucet / Without Faucet With Faucet
Body Material Stainless Steel
Mounting Type Wall
Color Stainless Steel
Overall Length 16-3/4"
Overall Width 15-1/2"
Overall Height 13"
Bowl Size 12" x 9-1/4"
Bowl Depth 6"
ADA Compliant No
Back Splash Yes
Bowl Shape Rectangle
Back Splash Height 7"
Side Splash Yes
Faucet Operation Dual Handle
Number of Stations 1
Drain Opening 2-3/16"
Gauge 14
Faucet Mounting Centers 8"
Faucet Hole Dia. 1-1/4"
Number of Holes 2
Includes Faucet, P-trap, Drain
Manufacturers Warranty Length 5 yr.
Flow Rate 1.5 gpm
Standards ASME A112.19.3/CSA B45.4, NSF 2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms