Check Availability
  • ELKAY 

    Stainless Steel Hand Sink, Without Faucet, Wall Mounting Type, Stainless Steel

  • Item # 52JY47
  • Mfr. Model # CHS17160
Stainless Steel Hand Sink, Without Faucet, Wall Mounting Type, Stainless Steel Hand Sink,13" H,12" x 9-1/4" Bowl Hand Sink,13" H,12" x 9-1/4" Bowl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wall-mount designed Elkay® Sink has a single bowl for uninterrupted washing space. The 304 stainless steel basin helps provide lasting durability. The exposed surfaces of sink have a brushed finish to give a nice appearance. The easy to clean and sanitize sink has a 2” drain opening, a 45° angle sloped top, and 1¾” radius-coved corners. The sink includes hanger and integral stainless steel support brackets. Ideal for hand-washing applications.
Show More Close
 

Technical Specifications

Item # 52JY47
Mfr. Model # CHS17160
UNSPSC #30181504
Shipping Weight 12.0 lbs
Country of Origin China *
Item Hand Sink
With Faucet / Without Faucet Without Faucet
Body Material Stainless Steel
Mounting Type Wall
Color Stainless Steel
Overall Length 16-3/4"
Overall Width 15-1/2"
Overall Height 13"
Bowl Size 12" x 9-1/4"
Bowl Depth 6"
ADA Compliant No
Back Splash Yes
Bowl Shape Rectangle
Back Splash Height 7"
Side Splash No
Faucet Operation Manual
Number of Stations 1
Drain Opening 2-3/16"
Gauge 20
Number of Holes 0
Manufacturers Warranty Length 5 yr.
Standards ASME A112.19.3/CSA B45.4, NSF 2
* This product's country of origin is subject to change

Welcome Sign In