Check Availability
  • ELKAY 

    28" x 20" x 7-1/2" Lavatory Sink, With 7-1/2" Bowl Depth

  • Item # 52JY71
  • Mfr. Model # ESLV2820W4C
28" x 20" x 7-1/2" Lavatory Sink, With 7-1/2" Bowl Depth Lavatory Sink,28" x 20" x 7-1/2", SS Lavatory Sink,28" x 20" x 7-1/2", SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Elkay® Wall Hung Lavatory Sink Kit has integrated instrument tray compartments for convenience. A sound-deadening material helps minimize sound and vibration for quieter usage. The sink has 1¾” coved corners, a 2” center drain opening, and mounts 1½” from wall. Because of its type 304 stainless steel material, the sink is durable as well as easy to clean and sanitize. A satin finish provides an attractive look. The kit includes sink, faucet, grid drain fitting, and stainless steel support brackets for installation. Suitable for healthcare applications such as hospitals, medical clinics, dental facilities, and doctor offices.
Show More Close
 

Technical Specifications

Item # 52JY71
Mfr. Model # ESLV2820W4C
UNSPSC #30181504
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Lavatory Sink
Mounting Type Wall Hung
Overall Length 28"
Overall Width 20"
Overall Height 7-1/2"
Bowl Size 14" x 12"
Bowl Depth 7-1/2"
ADA Compliant No
Bowl Shape Rectangle
Drain Opening 2"
Color Stainless Steel
Includes Faucet, Drain
Standards ASME A112.19.3/CSA B45.4, Faucet, ADA, ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372, Lead Free, Drain, ASME A112.18.2/CSA B125.2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms