Check Availability
  • ELKAY 

    25" x 17" x 5" Drop-In Classroom Sink Package with 16" x 13-1/2" Bowl Size

  • Item # 11U323
  • Mfr. Model # DRKAD251750C
25" x 17" x 5" Drop-In Classroom Sink Package with 16" x 13-1/2" Bowl Size Drop-In Classroom Sink Package,25 In. L Drop-In Classroom Sink Package,25 In. L Drop-In Classroom Sink Package,25 In. L Drop-In Classroom Sink Package,25 In. L Drop-In Classroom Sink Package,25 In. L Drop-In Classroom Sink Package,25 In. L Drop-In Classroom Sink Package,25 In. L Drop-In Classroom Sink Package,25 In. L Drop-In Classroom Sink Package,25 In. L Drop-In Classroom Sink Package,25 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Elkay® Lustertone Top Mount Classroom ADA Sink and Faucet/Bubbler Kit has a single bowl for uninterrupted washing space and a top-mount design for drop-in installation. Its handcrafted, uniform-grain finish helps permit light scratches to naturally blend into sink with time. The type 304 stainless steel helps provide lasting durability. Offset drain placement helps provide more usable space on the bottom of the sink and in the cabinet below. Sound-deadening pads help minimize sound and vibration for a quieter performance. Product is ADA compliant when properly installed. Kit includes 1 sink, 1 faucet, 1 bubbler, and 1 strainer. Suitable for cabinet sizes 30” and larger.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 11U323
Mfr. Model # DRKAD251750C
UNSPSC #30181504
Catalog Page 2723
Shipping Weight 23.3 lbs
Country of Origin USA *
Item Drop-In Classroom Sink Package
Body Material Stainless Steel
Gauge 18
Overall Length 25"
Overall Width 17"
Overall Height 5"
No. of Bowls 1
Bowl Size 16" x 13-1/2"
Bowl Depth 5"
Faucet Operation (2) Handle
ADA Compliant Yes
Drain Opening 3-1/2"
Finish Lustrous Highlighted Satin
Number of Holes 4
Faucet Mounting Centers 4"
Faucet Hole Dia. (3) 1-1/2"; (1) 1-1/8" Slotted
Includes Mfr No. LKD2439C, LK1141A, LK35; Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop
Manufacturers Warranty Length Limited Lifetime
Standards Sink-ASME A112.19.3/CSA B45.4; Faucet-ASME A112.18.1/CSA B125.1, NSF 372 (lead free), NSF 61
Compliance ADA Compliant
Flow Rate 1.5 gpm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms