Check Availability
  • ELGA 

    Water Purification System,Type I,2Lpm

  • Item # 16D305
  • Mfr. Model # PF2XXXXM1
Water Purification System,Type I,2Lpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D305
Mfr. Model # PF2XXXXM1
UNSPSC #41104901
Shipping Weight 37.0 lbs
Country of Origin United Kingdom *
Item Water Purification System
Inlet Pipe Size 5/16" O.D. Tube
Outlet Pipe Size 7/16" Hose Barb, 1/4" FNPT
Max. Inlet Pressure Range 0 to 22 psi
Purified Water Resistivity 18.2 megohms
Water Type Type I
Max. Output Flow 2Lpm
Voltage 100-240VAC
Inlet Water Temp. Range 1-40 Degrees C
Total Organic Carbons Less Than5 ppb
Bacteria Removal Less Than1CFU/ml, Less Than0.1CFU/ml w/ Filter
Endotoxins, RNase/DNase Removal Removed When Fitted with LC197 Biofilter
Particulate Removal 0.2um When Fitted with LC134 POU Filter
Application POU Polisher
Includes 1/2" FNPT Adapter
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms