Check Availability
  • ELGA 

    Water Purification System,Type II,1Lpm

  • Item # 16D296
  • Mfr. Model # OR015BPM1
Water Purification System,Type II,1Lpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D296
Mfr. Model # OR015BPM1
UNSPSC #41104901
Shipping Weight 48.0 lbs
Country of Origin United Kingdom *
Item Water Purification System
Inlet Pipe Size 5/16" O.D. Tube
Outlet Pipe Size 7/16" Hose Barb, 1/4" FNPT
Max. Inlet Pressure Range 0 to 30 psi
Purified Water Resistivity 10 to 15 megohms
Water Type Type II
Max. Output Flow 1Lpm
Voltage 100-240VAC
Inlet Water Temp. Range 1-35 Degrees C
Total Organic Carbons Less Than20 ppb
Endotoxins, RNase/DNase Removal Removed When Fitted with LC197 Biofilter
Particulate Removal 0.2um When Fitted with LC134 POU Filter
Application Tap-to-Type II
Includes 1/2" FNPT Adapter
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms