Check Availability
  • ELGA 

    Water Purification System,Type II,90Lph

  • Item # 16D288
  • Mfr. Model # M/M/DS/A
Water Purification System,Type II,90Lph
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D288
Mfr. Model # M/M/DS/A
UNSPSC #41104901
Shipping Weight 24.0 lbs
Country of Origin United Kingdom *
Item Water Purification System
Inlet Pipe Size 1/2" NPT
Outlet Pipe Size 3/8" Dispense Tip
Max. Inlet Pressure Range 0 to 50 psi
Purified Water Resistivity 1 to 10 megohms
Water Type Type II
Max. Output Flow 90Lph
Inlet Water Temp. Range 35 Degrees C
Application Deionizer, Tap-to-Type II
Includes System & Manual & Certs & Purification Pack
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms