Check Availability
  • ELGA 

    Water Purification System,10Lpm @ 22 psi

  • Item # 16D287
  • Mfr. Model # CN120RDM1-115
Water Purification System,10Lpm @ 22 psi
Qty
  • Web Price
    $21,796.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D287
Mfr. Model # CN120RDM1-115
UNSPSC #41104901
Shipping Weight 194.0 lbs
Country of Origin United Kingdom *
Item Water Purification System
Inlet Pipe Size 15mm O.D.
Outlet Pipe Size 15mm O.D. Tube
Max. Inlet Pressure Range 30 to 90 psi
Purified Water Resistivity Greater Than 5 megohms
Max. Output Flow 10Lpm @ 22 psi
Voltage 100-240VAC
Inlet Water Temp. Range 4-40 Degrees C
Storage Capacity 50L
Total Organic Carbons Less Than30 ppb
Bacteria Removal Less Than1CFU/ml When Fitted with LC204 POU Filter
Particulate Removal 0.2um When Fitted with LC204 POU Filter
Application Tap-to-Type II, Mini-Central System
Includes System & Manual & Certs. Does Not Include Purification Pack Or Starter Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms