Check Availability
  • ELGA 

    Water Purification System,Type II,30Lph

  • Item # 16D212
  • Mfr. Model # B114/A
Water Purification System,Type II,30Lph
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D212
Mfr. Model # B114/A
UNSPSC #41104901
Shipping Weight 7.0 lbs
Country of Origin United Kingdom *
Item Water Purification System
Inlet Pipe Size 1/2" NPT
Outlet Pipe Size 3/8" Dispense Tip
Max. Inlet Pressure Range 0 to 10 psi
Purified Water Resistivity 1 to 10 megohms
Water Type Type II
Max. Output Flow 30Lph
Inlet Water Temp. Range 35 Degrees C
Application Deionizer, Tap-to-Type II
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms