Check Availability
Limit Switch Hinge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This limit switch hinge features glass-fiber reinforced, polyamide-based (PA) technopolymer construction. It also features a black, matte finish. It is designed to resist solvents, oils, greases and other chemical agents.
Show More Close
 

Technical Specifications

Item # 36Z783
Mfr. Model # CFMW.70-SH-6
UNSPSC #39121505
Shipping Weight 0.2 lbs
Country of Origin Italy *
Item Limit Switch Hinge
Ligature Resistant No
Orientation Non Handed
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In