Check Availability
  • ELESA 

    Hinged Safety Interlock Switch, 2NO/2NC Contact Form, Top Output Port Location

  • Item # 36Z772
  • Mfr. Model # CFSW.110-6-2NO+2NC-F-A-5
Hinged Safety Interlock Switch, 2NO/2NC Contact Form, Top Output Port Location
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Elesa hinged safety interlock switch is designed with built-in multiple safety switches. Automatically breaks off the power supply to protect operators. Hinged body resists solvents, oils, greases, and other chemical agents. 2NO/2NC contact with 8-pin connector and 5m cable.
Show More Close
 

Technical Specifications

Item # 36Z772
Mfr. Model # CFSW.110-6-2NO+2NC-F-A-5
UNSPSC #39121501
Shipping Weight 2.0 lbs
Country of Origin Italy *
Item Hinged Safety Interlock Switch
Contact Form 2NO/2NC
Port Location Top Output
Height 4.33"
Width 2.36"
Depth 0.98"
AC Contact Rating 2A @ 24VAC
DC Contact Rating 2A @ 24VDC
Cable Length 5m
Termination 8 Pin Connector
Operating Temp. Range -68 Degrees to 176 Degrees F
Material Technopolymer
Cable Type UL/CSA STYLE 2587 8 X 22 AWG
IP Rating 67
NEMA Rating 6
Standards CE, UL, IMQ
* This product's country of origin is subject to change

Compliance and Restrictions