Check Availability
  • ELECTROMARK 

    Visibility Strip,Yellow,12 x 2In,PK25

  • Item # 48W905
  • Mfr. Model # VISIBILITYRE1
Visibility Strip,Yellow,12 x 2In,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48W905
Mfr. Model # VISIBILITYRE1
UNSPSC #55121606
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Visibility Strip
Language No Text
Legend Blank
Header No Header
Material Aluminum
Height 12"
Width 2"
Background Color Yellow
Legend Style Blank
Shape Rectangle
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions