Check Availability
  • Inspection Tags
  • ELECTROMARK 

    Inspection Tag, Cardstock, Height: 5-3/8" x Width: 3", 25 PK

  • Item # 8ADM4
  • Mfr. Model # 5514C
Inspection Tag, Cardstock, Height: 5-3/8" x Width: 3", 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8ADM4
Mfr. Model # 5514C
UNSPSC #55121503
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Inspection Tag
Material Cardstock
Legend Fire Extinguisher Inspection
Height 5-3/8"
Width 3"
Header Fire Extinguisher Inspection Tag
Legend Color Black
Background Color White
Legend Style Text
Language English
Shape Rectangle
Write on Surface Yes
Header Legend Color White
Header Background Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In