Check Availability
  • ELECTROMARK 

    Inspection Rcd Tag,5-3/4 x 3 In,PK25

  • Item # 9DT29
  • Mfr. Model # 5510C
Inspection Rcd Tag,5-3/4 x 3 In,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9DT29
Mfr. Model # 5510C
UNSPSC #55121503
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Inspection Record Tag
Material Cardstock
Legend Inspection Record
Height 5-3/4"
Width 3"
Header Inspection Record
Legend Color Black
Background Color White
Legend Style Text
Language English
Shape Rectangle
Write on Surface Yes
Reverse Side Legend Inspection Record
Header Legend Color White
Header Background Color Black
Includes Fiber Patch Hole
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms