Check Availability
  • ELECTROMARK 

    Exit Sign,10 x 14In,R/YEL,Exit,ENG,SURF

  • Item # 8ADM1
  • Mfr. Model # 24193P
Exit Sign,10 x 14In,R/YEL,Exit,ENG,SURF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8ADM1
Mfr. Model # 24193P
UNSPSC #55121704
Shipping Weight 0.7 lbs
Country of Origin Mexico *
Item Exit Sign
Sign Subject Matter Exit and Entrance
Height 10"
Width 14"
Sign Material Fiberglass
Sign Mounting Style With Mounting Holes
Legend Exit (Arrow Left)
Sign Legend Color Red
Sign Background Color Red, Yellow
Printed Language English
Legend Style Symbol and Text
Glow-in-the-Dark Yes
UV Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms