Check Availability
  • ELECTROMARK 

    Exit Sign,9 x 12In,GRN and WHT/BK,Exit

  • Item # 3WCL5
  • Mfr. Model # S232R
Exit Sign,9 x 12In,GRN and WHT/BK,Exit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3WCL5
Mfr. Model # S232R
UNSPSC #55121704
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item Exit Sign
Sign Subject Matter Exit and Entrance
Height 9"
Width 12"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Legend Exit (Arrow Left)
Sign Legend Color White
Sign Background Color Red
Printed Language English
Legend Style Symbol and Text
Glow-in-the-Dark Yes
UV Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms