Check Availability
  • ELECTROMARK 

    Cardstock Repair Tag, 5-3/4" Height, 3" Width, 25 PK

  • Item # 9EVZ6
  • Mfr. Model # 5702C
Cardstock Repair Tag, 5-3/4" Height, 3" Width, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9EVZ6
Mfr. Model # 5702C
UNSPSC #55121503
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Repair Tag
Material Cardstock
Legend Repair Required
Height 5-3/4"
Width 3"
Header Repair Required
Legend Color Black
Background Color Red
Legend Style Text
Language English
Shape Rectangle
Write on Surface Yes
Header Legend Color Red
Header Background Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms