Check Availability
  • ELECTROMARK 

    Cardstock Eye Wash/Shower Inspection Tag, 5" Height, 3" Width, 25 PK

  • Item # 8Z511
  • Mfr. Model # 5508C
Cardstock Eye Wash/Shower Inspection Tag, 5" Height, 3" Width, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8Z511
Mfr. Model # 5508C
UNSPSC #55121503
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Eye Wash/Shower Inspection Tag
Material Cardstock
Legend EyeWash/Shower Inspection Record
Height 5"
Width 3"
Header Eye Wash/ Shower Inspection Record
Legend Color Green
Background Color White
Legend Style Text
Language English
Shape Rectangle
Write on Surface Yes
Header Legend Color White
Header Background Color Green
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms