Check Availability
  • ELECTROMARK 

    Calibration Label, Vinyl, Height: 3/4" x Width: 3/4", 200 PK

  • Item # 3XFF2
  • Mfr. Model # C139
Calibration Label, Vinyl, Height: 3/4" x Width: 3/4", 200 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3XFF2
Mfr. Model # C139
UNSPSC #55121606
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Calibration Label
Language English
Legend Calibration Void If Seal Damaged
Material Vinyl
Height 3/4"
Width 3/4"
Legend/Background Color Red/White
Self-Adhesive Yes
Metal Detectable No
No. of Labels 200
* This product's country of origin is subject to change

Compliance and Restrictions