Check Availability
  • ELECTROMARK 

    Calibration Label, Vinyl, Height: 1" x Width: 3", 90 PK

  • Item # 3XEU8
  • Mfr. Model # 51111
Calibration Label, Vinyl, Height: 1" x Width: 3", 90 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Gothic Quik-Align® numbers and letters are made of pressure sensitive, matte finish B-933 vinyl, which is pigmented throughout for durability and fade resistance. The industrial-grade material helps to resist temperature extremes, abrasion, and common solvents. The aggressive adhesive helps to secure the letters for years when applied to clean, dry surfaces. The self-spacing, self-aligning, diecut characters also interlock, which helps to ensure perfect spacing and professional appearance.
Show More Close
 

Technical Specifications

Item # 3XEU8
Mfr. Model # 51111
UNSPSC #55121606
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Calibration Label
Language English
Legend No._______By_______Date_______Due_______
Material Vinyl
Height 1"
Width 3"
Legend/Background Color Green
Header Calibrated
Write on Surface Yes
Self-Adhesive Yes
Metal Detectable No
No. of Labels 90
* This product's country of origin is subject to change

Compliance and Restrictions