Check Availability
  • ELECTRIX 

    Task Light, LED, 120V, 18W, Black

  • Item # 40TD11
  • Mfr. Model # 2068
Task Light, LED, 120V, 18W, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact, flexible gooseneck lamp is ideal for use in confined work spaces. The Cycolacâ„¢ shade with inner reflector provides a generous amount of light distribution over work surfaces.
Show More Close
 

Technical Specifications

Item # 40TD11
Mfr. Model # 2068
UNSPSC #39111516
Catalog Page 516
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Desk Task Light
Task Light Type Desk Task Light
Lamp Type LED
Watts 18
Arm Length 12"
Voltage 120
Lumens 1492
Lamp Included Yes
Switch Touch Panel
Color Black
Waterproof No
Overall Reach 12"
Material of Construction Aluminum
Mounting Type Weighted Base
Cord Type SVT
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In