Check Availability
  • ELDON JAMES 

    MNPT Hex Nipple, Natural

  • Item # 1ZJL9
  • Mfr. Model # N8NK
MNPT Hex Nipple, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use these plastic hex nipples to quickly connect polyethylene tubing for environmental pneumatic controls and other low-pressure applications.
Show More Close
 

Technical Specifications

Item # 1ZJL9
Mfr. Model # N8NK
UNSPSC #40142608
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Hex Nipple
Fitting Connection Type MNPT
Pipe Size - Pipe Fitting 1/2"
Temp. Range -80 Degrees to 226 Degrees F
Color Natural
Standards NSF 61 And 51 Certified, FDA Compliant, Meets USP Class VI Requirements
* This product's country of origin is subject to change

Compliance and Restrictions